X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21468NKPN "Chantilly" Large Foyer Chandelier

Item: M21468NKPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 62"
Width 42"
Diameter 42"
Number Of Tiers 2
Canopy Size 6'' x 3''
Number of Bulbs 14
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 560 W
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 62 lbs
Voltage 120V