X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21463NKPN "Chantilly" Linear Pendant

Item: M21463NKPN
Finish: Polished Nickel
Online Availability: Please call for availability.

List Price: $3,885.00

Price: $2,591.30



Details and Dimensions

Height 12"
Width 39"
Length 12-1/2"
Overall Height 55"
Canopy Size 14-4/5'' x 5-4/5'' x 0-4/5''
Number of Bulbs 7
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 280 W
Suitable Installation Dry
Voltage 120V
Weight 31 lbs