X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M21458OFGS "Diamond" Multi Bulb Wall Sconce

Item: M21458OFGS
Finish: Golden Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $237.00

Price: $158.08



Details and Dimensions

Height 10-1/2"
Width 9-1/4"
Extension From Wall 6"
Number of Bulbs 2
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Suitable Installation Dry
Lamp Type G9