Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M21457OFGS "Diamond" Drum Pendant

Item: M21457OFGS
Finish: Golden Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,137.00

Price: $758.38

Details and Dimensions

Height 9-1/2"
Width 24"
Diameter 24"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Shade Type Drum
Suitable Installation Dry