X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21456OFGS "Diamond" Drum Pendant

Item: M21456OFGS
Finish: Golden Silver
Online Availability: Available for immediate shipment

List Price: $1,047.00

Price: $698.35



Details and Dimensions

Height 11-1/2"
Width 29-1/2"
Diameter 15-1/4"
Length 15-1/4"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Shade Off White Fabric
Shade Material Fabric
Shade Type Drum
Crystal Yes
Crystal Type Beveled Crystal
Suitable Installation Dry
Energy Star No
View Similar Products