X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21455OFGS "Diamond" Drum Pendant

Item: M21455OFGS
Finish: Golden Silver
Online Availability: Available for immediate shipment

List Price: $747.00

Price: $498.25



Details and Dimensions

Height 11-1/2"
Width 18-1/2"
Diameter 18-1/2"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Off White Fabric
Shade Material Fabric
Shade Type Drum
Crystal Yes
Crystal Type Beveled Crystal
Suitable Installation Dry
Energy Star No