X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M21452OFGS "Diamond" Flush Mount Ceiling Light

Item: M21452OFGS
Finish: Golden Silver
Online Availability: Please call for availability.

List Price: $732.00

Price: $488.24



Details and Dimensions

Height 9-1/2"
Width 18"
Diameter 18"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Type Drum