X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M21451OFGS "Diamond" Flush Mount Ceiling Light

Item: M21451OFGS
Finish: Golden Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $477.00

Price: $298.15



Details and Dimensions

Height 9-1/2"
Width 12-1/2"
Diameter 12-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Type Drum