Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M21346DWUB "Meridian" Large Foyer Chandelier

Item: M21346DWUB
Finish: Umber Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,977.00

Price: $1,318.66

Details and Dimensions

Height 39"
Width 40"
Diameter 40"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 675 W
Glass Type Dusty White
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 40 lbs
Voltage 120V
Energy Star No