X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21345DWUB "Meridian" Mid Sized Chandelier

Item: M21345DWUB
Finish: Umber Bronze
Online Availability: Available for immediate shipment

List Price: $1,002.00

Price: $668.33



Details and Dimensions

Height 29-1/2"
Width 33-1/2"
Diameter 33-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 375 W
Glass Type Dusty White
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 21 lbs
Voltage 120V
Energy Star No