X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M21344DWUB "Meridian" Up Light Pendant

Item: M21344DWUB
Finish: Umber Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $987.00

Price: $658.33



Details and Dimensions

Height 35"
Width 30"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Dusty White
Shade Material Glass
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Weight 27 lbs
Energy Star No