X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21343DWUB "Meridian" Mini Chandelier

Item: M21343DWUB
Finish: Umber Bronze
Online Availability: Available for immediate shipment

List Price: $537.00

Price: $358.18



Details and Dimensions

Height 23"
Width 23"
Diameter 23"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Dusty White
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 8 lbs
Voltage 120V
Energy Star No