Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M21341DWUB "Meridian" Entrance / Foyer Pendant

Item: M21341DWUB
Finish: Umber Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $927.00

Price: $618.31

Details and Dimensions

Height 37"
Width 14"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Dusty White
Shade Material Glass
Suitable Installation Dry
Energy Star No