X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21340DWUB "Meridian" Flush Mount Ceiling Light

Item: M21340DWUB
Finish: Umber Bronze
Online Availability: Available for immediate shipment

List Price: $372.00

Price: $248.12



Details and Dimensions

Height 8-1/2"
Width 16-1/2"
Diameter 16-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Dusty White
Shade Material Glass
Shade Type Drum
Weight 8 lbs