Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Maxim
>
M21330JFBG
Maxim M21330JFBG "Bristol" 4 or more Bulb Bathroom Light
| Item: | M21330JFBG |
| Finish: | Black Gold |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $129.60
Details and Dimensions
| Height | 9-3/4" |
| Width | 33" |
| Number of Bulbs | 4 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Java Fog |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 17 lbs |


