Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Maxim
>
M21327JFBG
Maxim M21327JFBG "Bristol" 1 Bulb Wall Sconce
| Item: | M21327JFBG |
| Finish: | Black Gold |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $45.00
Details and Dimensions
| Height | 9-1/2" |
| Width | 6-1/4" |
| Extension From Wall | 9" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Java Fog |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 2 lbs |


