Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Maxim
>
M21326JFBG
Maxim M21326JFBG "Bristol" Large Foyer Chandelier
| Item: | M21326JFBG |
| Finish: | Black Gold |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 34-1/2" |
| Width | 29" |
| Diameter | 29" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Java Fog |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 20 lbs |
| Voltage | 120V |


