Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Maxim
>
M21325JFBG
Maxim M21325JFBG "Bristol" Mid Sized Chandelier
| Item: | M21325JFBG |
| Finish: | Black Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $185.40
Details and Dimensions
| Height | 25" |
| Width | 25" |
| Diameter | 25" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Java Fog |
| Shade Material | Glass |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 13 lbs |
| Voltage | 120V |


