Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Maxim
>
M21321JFBG
Maxim M21321JFBG "Bristol" Semi Flush Mount Ceiling Light
| Item: | M21321JFBG |
| Finish: | Black Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $84.60
Details and Dimensions
| Height | 14" |
| Width | 14" |
| Number of Bulbs | 3 |
| Bulb Type | Medium Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Java Fog |
| Shade Material | Glass |


