X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21314WSOI "Infinity" 4 or more Bulb Bathroom Light

Item: M21314WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment

List Price: $309.00

Price: $206.10



Details and Dimensions

Height 9-1/2"
Width 33"
Extension From Wall 9"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up Light
Glass Type Wilshire
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 10 lbs