Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M21313WSOI "Infinity" 3 Bulb Bathroom Light

Item: M21313WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment

Details and Dimensions

Height 9-1/2"
Width 24-1/2"
Extension From Wall 9"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up Light
Glass Type Wilshire
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 8 lbs