Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M21312WSOI "Infinity" 2 Bulb Bathroom Light

Item: M21312WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment

Details and Dimensions

Height 9-1/2"
Width 15-1/2"
Extension From Wall 9"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up Light
Glass Type Wilshire
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 5 lbs