X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21311WSOI "Infinity" 1 Bulb Wall Sconce

Item: M21311WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16"
Width 6-1/2"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Wilshire
Shade Material Glass
Suitable Installation Damp
Weight 3 lbs