X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M21307WSOI "Infinity" Large Foyer Chandelier

Item: M21307WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,025.00

Price: $1,350.68



Details and Dimensions

Height 50-1/2"
Width 49"
Diameter 49"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Glass Type Wilshire
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 52 lbs
Voltage 120V