Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M21305WSOI "Infinity" Mid Sized Chandelier

Item: M21305WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $510.00

Price: $340.17

Details and Dimensions

Height 32-1/2"
Width 25"
Diameter 25"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Wilshire
Shade Material Glass
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Weight 16 lbs
Voltage 120V