X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2123WSOI "Basix" 4 or more Bulb Bathroom Light

Item: M2123WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $131.70

Price: $87.84



Details and Dimensions

Height 8"
Width 27-1/2"
Extension From Wall 9"
Number of Bulbs 4
Bulb Type Incandescent Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Wilshire
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 6 lbs