X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2123ICPC "Basix" 4 or more Bulb Bathroom Light

Item: M2123ICPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $131.70

Price: $87.84 (Pricing is for Polished Chrome)



Details and Dimensions

Height 8"
Width 27-1/2"
Extension From Wall 9"
Backplate Dimension 5-1/4'' W x 5-1/4'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Ice
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Iron
Weight 6 lbs
Color Temperature 2700K