X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2122ICPC "Basix" 3 Bulb Bathroom Light

Item: M2122ICPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $104.70

Price: $69.83 (Pricing is for Polished Chrome)



Details and Dimensions

Height 8"
Width 19"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Ice
Shade Material Glass
Voltage 120V
Weight 5 lbs