Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2120ICSN "Basix" 1 Bulb Wall Sconce

Item: M2120ICSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $52.20

Price: $34.82 (Pricing is for Satin Nickel)

Details and Dimensions

Height 8"
Width 6"
Extension From Wall 9"
Backplate Dimension 5-1/4'' W x 5-1/4'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Ice
Shade Material Glass
Suitable Installation Dry
Construction Iron
Weight 2 lbs
Color Temperature 2700K