Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Maxim
>
M21144SCRE
Maxim M21144SCRE "Luminous" Mini Chandelier
| Item: | M21144SCRE |
| Finish: | Rustic Ebony |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $398.20
Details and Dimensions
| Height | 20" |
| Width | 24" |
| Diameter | 24" |
| Number Of Tiers | 1 |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Stone Candle |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 19 lbs |
| Voltage | 120V |
| Product Specifications |


