Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Maxim
>
M21142SCRE
Maxim M21142SCRE "Luminous" Multi Bulb Wall Sconce
| Item: | M21142SCRE |
| Finish: | Rustic Ebony |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $117.00
Details and Dimensions
| Height | 8" |
| Width | 11" |
| Extension From Wall | 6" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Stone Candle |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 4 lbs |
| Product Specifications |


