Maxim M20628VAOI "Aspen" Floor Lamp
| Item: | M20628VAOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $538.27
Details and Dimensions
| Height | 72" |
| Width | 19-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Glass Type | Vintage Amber |
| Shade Material | Glass |
| Switch Type | Three-Way |
| Voltage | 120V |


