Maxim M20627GTOI "Aspen" Table Lamp
| Item: | M20627GTOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 32" |
| Width | 18" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Shade | Golden Taupe |
| Shade Material | Fabric |
| Switch Type | On/Off |
| Voltage | 120V |


