Maxim M20620OI "Aspen" Large Foyer Chandelier

Item: M20620OI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $710.36



Details and Dimensions

Height 37"
Width 36"
Diameter 36"
Number Of Tiers 2
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Chain Length 72"
Suitable Installation Dry
Weight 48 lbs
Voltage 120V