Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M20618VAOI "Aspen" 1 Bulb Wall Sconce

Item: M20618VAOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 25"
Width 6"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Vintage Amber
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 5 lbs