X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M20617VAOI "Aspen" 1 Bulb Wall Sconce

Item: M20617VAOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7-1/2"
Width 15"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Vintage Amber
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 4 lbs