Maxim M20613VAOI "Aspen" Mid Sized Chandelier
| Item: | M20613VAOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $570.29
Details and Dimensions
| Height | 28" |
| Width | 31" |
| Diameter | 31" |
| Number Of Tiers | 1 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Total Fixture Wattage | 780 W |
| Glass Type | Vintage Amber |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 34 lbs |
| Voltage | 120V |
| Additional Information | 6-100(Medium)3-60(Medium) |
| Product Specifications |


