X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M20612OI "Aspen" Mid Sized Chandelier

Item: M20612OI
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $657.00

Price: $438.22



Details and Dimensions

Height 25"
Width 28-1/2"
Diameter 28-1/2"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 36"
Suitable Installation Dry
Weight 17 lbs
Voltage 120V