X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M20610VAOI "Aspen" Mid Sized Chandelier

Item: M20610VAOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 36"
Width 34-1/2"
Diameter 34-1/2"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 800 W
Glass Type Vintage Amber
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 51 lbs
Voltage 120V