Maxim M20606VAOI "Aspen" Up Light Pendant

Item: M20606VAOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $490.25



Details and Dimensions

Height 24"
Width 24"
Number of Bulbs 3
Bulb Type Medium Base
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Vintage Amber
Shade Material Glass
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Weight 38 lbs