X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M20601VAOI "Aspen" Flush Mount Ceiling Light

Item: M20601VAOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $171.00

Price: $114.06



Details and Dimensions

Height 9"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Vintage Amber
Shade Material Glass
Voltage 120V