Maxim M20585MRWT "Maxim" 1 Bulb Wall Sconce
| Item: | M20585MRWT |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $35.82
Details and Dimensions
| Height | 5-1/2" |
| Width | 10-1/2" |
| Extension From Wall | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Marble |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 1 lb |


