Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M20379BKPC "Salon" 1 Bulb Wall Sconce

Item: M20379BKPC
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 10"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Dry