Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M20376WTPC "Salon" Large Foyer Chandelier

Item: M20376WTPC
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 26-1/2"
Width 30-1/4"
Diameter 30-1/4"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Fabric
Shade Material Fabric
Chain Length 72"
Suitable Installation Dry
Voltage 120V
Energy Star No