Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M20375BKPC "Salon" Mid Sized Chandelier

Item: M20375BKPC
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 21-1/4"
Width 27"
Diameter 27"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade Fabric
Shade Material Fabric
Chain Length 36"
Suitable Installation Dry
Voltage 120V
Energy Star No