X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M20374BKPC "Salon" Mini Chandelier

Item: M20374BKPC
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16"
Width 20"
Diameter 20"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Fabric
Shade Material Fabric
Chain Length 36"
Suitable Installation Dry
Voltage 120V
Energy Star No