Maxim M20287OI/SHD40 "Portofino" Multi Bulb Wall Sconce
| Item: | M20287OI/SHD40 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $90.00 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 17" |
| Width | 15-1/2" |
| Extension From Wall | 7-1/2" |
| Backplate Dimension | 15-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | White |
| Voltage | 120V |
| Product Specifications |


