Maxim M20286VAOI "Portofino" Large Foyer Chandelier
| Item: | M20286VAOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 36" |
| Width | 36-1/2" |
| Diameter | 36-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 9 |
| Bulb Type | Medium/Candelabra |
| Total Fixture Wattage | 540 W |
| Glass Type | Vintage Amber Bowl |
| Shade | Beige Linen |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 41 lbs |
| Voltage | 120V |
| Additional Information | 60(Medium) 60(Candelabra) |
| Product Specifications |


