Maxim M20285VAOI "Portofino" Mid Sized Chandelier
| Item: | M20285VAOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $538.27
Details and Dimensions
| Height | 29" |
| Width | 26-1/2" |
| Diameter | 26-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 8 |
| Bulb Type | Medium/Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 480 W |
| Glass Type | Vintage Amber |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 28 lbs |
| Voltage | 120V |
| Additional Information | 60(Medium) 60(Candelabra) |
| Product Specifications |


