Maxim M20283VAOI "Portofino" Up Light Pendant
| Item: | M20283VAOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $564.28
Details and Dimensions
| Height | 29" |
| Width | 33-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Vintage Amber |
| Shade Material | Glass |
| Chain Length | 36" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 30 lbs |
| Product Specifications |


